Nalgene® Packaging Bottles, Amber, Wide Mouth, Translucent, HDPE, Bulk Pack, Thermo Scientific
# de catalogue 16059-564
Fournisseur: Thermo Fisher Scientific
Spécifications
- Capacity:125 ml (4.2 oz.)
- Outlet O.D.:50 mm
- Neck I.D.:28 mm
- Supplier No.:312184-0004
- Height with Cap:99 mm
Spécifications
A propos de cet article
Nalgene® Amber wide-mouth packaging bottles are high density polyethylene.
The amber color protects light sensitive products, and the wide mouth allows for easy filling and dispensing of liquids and powders. The bottles come with opaque amber polypropylene closures.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought