Nalgene® Packaging Bottles, HDPE, Narrow-Mouth, with Screw Caps, Thermo Scientific
Catalogue # 16059-552
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:24-415
- Capacity:125 ml (4.2 oz.)
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:16059-552
- Bottle Style:Narrow mouth
- Supplier No.:312089-0004
- Height with Cap:101 mm
Spécifications
À propos de cet article
These economical, break-resistant bottles are made from high-density polyethylene.
- Available in natural or amber colors
- Guaranteed leakproof
Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids.
Ordering information: Supplied with polypropylene screw caps.
Frequently Bought Together