Nalgene® LDPE Narrow Mouth Packaging Bottles, with PP Closures, Bulk Pack, Thermo Scientific
# de catalogue 16059-544
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16059-544
- Neck I.D.:21 mm
- Outer Diameter:73 mm
- Supplier No.:312088-0016
- Height with Cap:170 mm
Spécifications
A propos de cet article
Nalgene low density polyethylene narrow mouth packaging bottles have a robust construction for packaging use and are featured with polypropylene closures.
These packaging bottles have excellent impact chemical resistance and clarity. They are constructed of the ideal material for trace metal analysis
Customers Who Bought This Also Bought