Nalgene® Packaging Bottles, HDPE, Narrow-Mouth, with Screw Caps, Thermo Scientific
# de catalogue 16059-518
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:24-415
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16059-518
- Bottle Style:Narrow mouth
- Supplier No.:312085-0008
- Height with Cap:133 mm
Spécifications
A propos de cet article
These economical, break-resistant bottles are made from high-density polyethylene.
- Available in natural or amber colors
- Guaranteed leakproof
Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids.
Ordering information: Supplied with polypropylene screw caps.
Customers Who Bought This Also Bought