Nalgene® Narrow-Mouth Packaging Bottles, Translucent Amber HDPE, Bulk Pack, Thermo Scientific
# de catalogue 16059-508
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16059-508
- Neck I.D.:21 mm
- O.D.×H:73 mm
- Supplier No.:312084-0016
- Height with Cap:170 mm
Spécifications
A propos de cet article
These translucent amber high density polyethylene bottles are leakproof.
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
They include opaque amber polypropylene closures. These bottles have excellent chemical resistance and have a robust construction for packaging use, and are designed for storage of light sensitive liquids.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought