Spécifications
- Capacity:2000 ml
- Description:Reaction Vessel, Jacketed, 150 mm Schott O-Ring Flange, GL 18 Inlet/Outlet, 80074-394 Drain Valve
- Cat. no.:16002-840
- Supplier No.:CG-1929-16
Spécifications
A propos de cet article
Jacketed reaction vessel with graduation scale on both sides.
- Chemically resistant Perfluoro O-Rings on all drain valves
- Graduation scale on both sides showing the approximate volume
- Sidearm on lower drain valve can be used with a standard 1/2 or 3/4" TFE, PFA or PP compression fitting
- All vessels are serial numbered
- GL thread inlet/outlets are supplied with removable high temperature PFA hose connections and PPS screw caps
- 3/4" beaded pipe inlet/outlets are for use with 16002-942 couplings, 16003-002 or 16002-906 adapters
Vessels with capacities 200 to 1000 ml are available with 0 to 14 mm drain valve supplied complete with one-piece plug and control knob with red indicator band used for high temperature applications up to 230 °C. A low temperature plug and control knob, designated by a blue indicator band, is available as an optional item listed below, and can be used down to –60 °C. The sidearm on the drain valve is 1/2" Swagelok®. Vessels with capacities 2 l and larger, use the 80074-394 style drain valve.
The sidearm on the 80074-394 valve is 3/4" Swagelok®. Both valves are designed to seal flush with the bottom of the flask avoiding the dead space normally associated with stopcock drains. This feature permits total mixing and draining of the contents of the reactor. Reaction vessel is constructed with a flange having a groove formed in the sealing surface of the flange. Flange is also ground to permit a greased seal with any of the lids CG-1940 through CG-1946. Inlet/outlet is either a removable GL hose connection or a 3/4" beaded pipe fitting.