VWR® Specimen Containers, PP with PE Caps
15704-085
- Cap Size:57.15 mm
- Cap Type:Twist cap
- Sterility:Sterile
- Capacity:133 ml (4.5 oz.)
- Cat. no.:15704-085
- Packaging:Bulk packed, individually wrapped with labels
- Cap Color:White
Durable, translucent containers may be used for storage or transport of most liquid or solid specimens.
- Suitable for storage and transport of liquids or solids
- Avoirdupois and metric unit graduations
- Translucent
- Polypropylene body with polyethylene caps
Containers tolerate strong acids, bases, and most organic solvents. Graduated in both avoirdupois and metric units. Withstand temperatures -10 to 130°C (14 to 266°F) continuously or -10 to 140°C (14 to 284°F) for a short period.
Frequently Bought Together