XRF Sample Cup Series 1500, Chemplex®
Catalog # 15566-168
Supplier: Chemplex
Specifications
- Ext.Ø:32 mm (1.26")
- Capacity:12 ml
- Cat. no.:15566-168
- Supplier No.:1530
Specifications
About this item
Polyethylene sample cups designed with double open ends.
Adaptable to contain many types of sample materials in air, inert gas and evacuated conditions when used with microporous film and vented sample cup caps. Can be top sample loaded after preattaching thin-film sample supports. Consists of a cell and two identical snap-on rings. Cup caps and film sold separately. Height: 23mm (0.9")
Customers Who Bought This Also Bought