Lab 45 Media Bottles, Graduated, WHEATON®, DWK Life Sciences
Catalogue # 15507-100
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Cap Size:45 mm
- Graduation Interval:50 ml
- Graduation Range:50–200 mL
- Capacity:250 ml (8.5 oz.)
- Cat. no.:15507-100
- Diameter ×H:70×144 mm
- Supplier No.:219927
Spécifications
À propos de cet article
Wheaton lab 45 media bottles are manufactured from USP Type I borosilicate glass.
Lab 45 bottles are also ideal for freeze-drying when used with slotted stoppers (see 16149-139 or 16171-620 series ).
These clear, versatile bottles are equipped with a 45 mm screw thread finish, a large writing area, and approximate volume graduations. The 45 mm wide mouth finish facilitates filling and retrieval of contents.
Ordering information: Colored screw caps, pour rings, and rubber stopper for lyophilization are available separately.
Frequently Bought Together