Stainless Steel Worktables, Eagle MHC™
# de catalogue 14900-804
Fournisseur: Eagle Group
Spécifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Stainless steel
- Description:Worktable
- Height:35⅛"
- Cat. no.:14900-804
- W×D:36×24"
- Shipping Weight:50 lbs.
- Capacity:600 lbs.
- Supplier No.:ET2436B
Spécifications
A propos de cet article
Worktables feature a 20-gauge, Type 430, polished stainless steel top, an adjustable 18-gauge galvanized steel undershelf, ext. Ø of 41 mm (¹³/₈") tubular heavy gauge galvanized steel legs, and 25 mm (1") adjustable high-impact plastic feet.
- Unique uni-lok™ gusset system is recessed into the channel to reduce lateral movement
- Undershelf is reinforced with a gusset welded to each corner
- All tables are prepunched including attachment hardware for installation of drawer assemblies
Tabletop has 38 mm (³/₂") square edges that are flattened 180° at front and rear, and sides are turned down 90°. Tabletop is reinforced with a welded hat channel that includes sound deadening material between the top and channels.
Certifications: NSF approved.
Ordering information: Work tables 14900-812 and 14900-824 have six legs. Worktables are shipped disassembled and packed in a carton.
Customers Who Bought This Also Bought