VWR® Disposable Pasteur Pipettes, Glass
# de catalogue 14673-043
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Capacity:2 ml
- Description:Borosilicate glass pipette, long tip
- Cat. no.:14673-043
- Overall Length:22.9 cm (9")
Spécifications
A propos de cet article
VWR® Disposable Pasteur Pipettes are manufactured from 3.3 expansion borosilicate glass, and feature fire-polished tops and a straight-cut tip.
- Ideal for use in a wide range of laboratory applications
- Fire-polished tips facilitate bulb attachment
- 3.3 expansion borosilicate glass construction
Pasteur transfer pipettes are excellent for use in all general laboratory applications, including blood banks, hematology, chemistry, and bacteriology. Smooth, fire-polished tops facilitate bulb attachment. Glass pasteur pipettes have an inside diameter of 7 mm, which tapers to a straight-cut tip. A positive constriction located 2.5 cm (1") from the top of the pipette facilitates plugging. Pipettes feature borosilicate glass construction. The controlled drop pipette delivers 22 to 26 drops per ml.
Packaging: Pipettes are packed in a bulk box (case of 1000 items).
Customers Who Bought This Also Bought