Titan3™ Syringe Filters, 30 mm, Thermo Scientific
# de catalogue 14232-324
Fournisseur: Thermo Scientific
Spécifications
- Ø:30 mm
- Pore size:0.45 µm
- Color:Yellow
- Cat. no.:14232-324
- Membrane:PTFE
- Supplier No.:44525-PC
Spécifications
A propos de cet article
Banded polypropylene housing ensures lab safety, preventing the housing from bursting.
- Color-coded housing allows for easy identification of membrane
- Most 30 mm filters have a 1 µm glass pre-filter
- For sample volumes of 2 to 100 ml
- Retention volume <115 µl
- Maximum operating temperature: 100 °C (autoclavable at 125 °C for 15 minutes)
- Maximum operating pressure is approximately 100 psi
Banded polypropylene housing ensures lab safety, preventing the housing from bursting.
Customers Who Bought This Also Bought