Tapered Tissue Grinders, Wheaton
# de catalogue 14231-524
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Capacity:1 ml
- Description:Grinding Chamber and Fluoropolymer Resin Pestle
- Overall Length:222 mm
- Chamber Dimensions:11O.D. x 49L mm
- Supplier No.:358133
Spécifications
A propos de cet article
Grinders are available with glass or fluoropolymer resin pestles
Grinding chamber is made of low extractable borosilicate glass. The conical tip of the grinding chamber allows initial reduction, followed by passage through the cylindrical section for the final homogenization step. When pestle is “bottomed” within the grinding chamber, the clearance is a uniform 0.102–0.152mm (0.004–0.006").
Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue. Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm (1/4") diameter.
Certifications: Glass meets ASTM Type 1 Class A and USP Type 1 standards.
Customers Who Bought This Also Bought