Flammables Safety Storage Cabinets, SECURALL®
# de catalogue 14226-878
Fournisseur: Securall Cabinets
Spécifications
- Depth:18"
- Width:24"
- Description:Flammables cabinet
- Environmentally Preferable:Sustainable Materials
- Height:37"
- Environmental certification:SMaRT Certified
- Cat. no.:14226-878
- Shipping Weight:148 lbs.
- Capacity:12 gal., FM approved
- Type:1 self-closing door, 1 shelf
- Supplier No.:A305
Spécifications
A propos de cet article
Cabinets are constructed of tough, double-walled 18-gauge galvanized steel with 3.8cm (11/2") air space between walls and 5.1cm (2") vent with flash arrestor
All cabinets comply with OSHA regulations and are designed in accordance with the standards of NFPA Code 30.
Complete with grounding attachments, three-point latching system, 5.1cm (2") raised leakproof sills, and yellow enamel finish. Equipped with a large warning sign (“FLAMMABLE – KEEP FIRE AWAY”), flush mounted locking handle, and leveling legs. Cabinets are supplied with one or two adjustable steel shelves.
Customers Who Bought This Also Bought