Unisex Tops and Pants, TECHstyles®, Encompass
# de catalogue 14226-836
Fournisseur: Techstyles
Spécifications
- Clothing Size:M
- Garment application:Medical,Industrial,General Purpose
- Color:Blue
- Description:Pants, Reinforced Drawstring Waist
- Cat. no.:14226-836
- Inseam:76.2 cm (30")
- Supplier No.:9672
Spécifications
A propos de cet article
Made of a soft, high-quality spunbond polypropylene material, these garments combine excellent strength with the softness and comfort of linen.
- V-neck top design assures easy donning
- Scrub pants are available with an elastic or drawstring waist for a comfortable fit
Can be used as work or building suits.
Customers Who Bought This Also Bought