PIPETBOY acu 2 Pipette Aid, INTEGRA Biosciences
Catalog # 14222-180
Supplier: INTEGRA Biosciences
Specifications
- Color:Purple
- Description:PIPETBOY acu 2 pipette aid
- Max. speed:13.5 ml/sec. (with a 50 ml pipet)
- Weight:195 g (0.43 lbs.)
- Battery type:Li-Ion, min. 500 mAh
- Power:Input: 100–240 VAC, 50/60 Hz, Output: 17 VDC ±10 %/180 mA ±10 %
- Cat. no.:14222-180
- Supplier No.:155019
Specifications
About this item
This second generation model, the PIPETBOY acu 2 Pipette Aid, is equipped with the latest technology to provide increased pipetting speed and a significant weight reduction in the instrument.
These two features help users to cut work time while offering an improved ergonomic pipetting experience. Besides these updates, the main benefits of the PIPETBOY acu Pipette Aid were preserved, including the unmatched pipetting precision, the colorful look, and the weight balance. Lighter and faster, the world’s most popular pipettor just got better.
Ordering information: PIPETBOY acu 2 Pipette Aids are supplied complete with Li-Ion battery, mains adapter, spare sterile 0.45 µm filter, and wall mount. A free Swiss pocket tool is included with each new PIPETBOY acu 2.
Customers Who Bought This Also Bought