Order Entry
ContactUsLinkComponent
FUNNEL GRAD 90MM 2000ML
SP Wilmad-LabGlass All-Glass Filter Apparatus, SP Industries
Catalog # 14204-760
Supplier:  SP Industries
SP Wilmad-LabGlass All-Glass Filter Apparatus, SP Industries
Catalog # 14204-760
Supplier:  SP Industries

Specifications

  • Description:
    Filter Funnel, 90 mm Apparatus
  • Cat. no.:
    14204-760
  • Funnel Capacity:
    2000 ml
  • Supplier No.:
    BP-1781-092

Specifications

About this item

Choose from 47mm or 90mm microfiltration FILTERWARE™ all-borosilicate glass filter apparatus consisting of a graduated funnel, a Standard Taper 40/35 glass joint connecting the coarse fritted filter support base to the filter flask, and an aluminum clamp (BP-1753).

  • Use for HPLC mobile phase filtration, analysis of particulate or bacterial contamination, or for general laboratory microfiltration

Note: Components of 47mm apparatus are interchangeable with the corresponding components of other manufacturer's items and can be used with filtering manifolds.

Customers Who Bought This Also Bought