To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Dimensions:30.5W x 28D x 63.5H cm (12 x 11 x 25")
- Size:Large
- Cat. no.:13500-538
- Supplier No.:WH-250
Spécifications
A propos de cet article
Containers for the disposal of radioactive waste can also be used with disposable NRC-approved waste bags
Containers for the disposal of radioactive waste can also be used with disposable NRC-approved waste bags
Constructed of durable 13mm (1/2") cast acrylic for maximum protection. Available with hinged or flip-top lids. Container IBWH-280-M has a handle. Containers with flip-top lids have a 2cm hole for disposal of contaminated pipets.