Specifications
- Capacity:52.4 L (1.85 cu.ft.)
- Cat. no.:13500-498
- Interior Dimensions:13W×13D×19H"
- Exterior Dimensions:18W×177/8D×24H"
- Supplier No.:499DCS
Specifications
About this item
ThermoSafe's VIP shipping systems provide superior protection against heat damage and withstand rough handling during extended shipments.
- Insulated shipping containers
- Extends possible shipping times
- Enables global expansion
- Up to 96 hours holding time
These systems extend shipping times and enable expansion to global markets; reduce refrigerant requirements; and permit the use of smaller and lighter packaging.
The 1/8" inner corrugated liner keeps payload from damaging VIP while in transit without sacrificing internal capacity. The 1" wall vacuum insulated panel is the key insulating component, providing an average insulation value of R-30 per inch. The 1/2" wall of custom-molded EPS protects vacuum panel from rigors of the shipping environment, provides first layer of thermal protection and provides average insulation value of R-4 per inch. Outer corrugated shipper offers ample space for shipping labels and documents.