Order Entry
ContactUsLinkComponent
Tube
RapidVap® Vacuum Evaporation Systems, Labconco®
# de catalogue 13500-058
Fournisseur:  Labconco
Product available on GSA Advantage®
RapidVap® Vacuum Evaporation Systems, Labconco®
# de catalogue 13500-058
Fournisseur:  Labconco
Product available on GSA Advantage®

Spécifications

  • Description:
    600 mL, Flat Bottom
  • Cat. no.:
    13500-058
  • Supplier No.:
    7913408

Spécifications

A propos de cet article

Systems combine vortex motion, heat, and vacuum to quickly evaporate solvents from multiple biological or analytical samples

Memory stores 1 to 9 programs. Microprocessor-controlled programming for vortex speed from 0 to 100%; heat from OFF to 100°C; time from 1 to 999 minutes; vacuum level from 0 to 999mBar. LCD for display of program number, actual and set point, vortex speeds, temperatures, time remaining, and point vacuum level. Control panel with run/stop button, preheat/end alarm button and indicator light, set point selection buttons, and increase/decrease programming buttons. Audible alarm for timed end point. Audible/visual alarm for endpoint detected by temperature sensors at heater and block.

Systems consist of a glacier white and charcoal epoxy-coated aluminum base with thermoplastic upper housing, a fluoropolymer resin-coated cast aluminum chamber and a 1.3cm (1/2") thick glass lid with safety switch/alarm. Models with lid heater are available for applications involving water or other high boiling point solvents. Lid heater increases visibility and eliminates fogging.

The microprocessor-controlled agitation at 1000rpm causes the liquid sample to form a vortex configuration that helps prevent bumping and greatly increases the surface area, enhancing evaporation. Rear-mounted vacuum port and electrical receptacle allow connection to a vacuum pump.

Certifications: The 115V units are ETL and ETL-C listed.
Ordering information: Vacuum pump hose and clamps are provided. The 115 V models include a 2m (6'6") three-wire cord and a 20A plug. Vacuum pumps, traps, and interchangeable fluoropolymer resin-coated aluminum blocks are sold separately. Contact your Avantor representative to select the appropriate vacuum pump and trap.
Customers Who Bought This Also Bought