VWR® Modular Heating Blocks for PCR Plates, Tubes, and Strips
# de catalogue 13259-256
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Description:Block, PCR
- No. of wells:80
- Cat. no.:13259-256
- L×W×H:9.5×7.6×5.1 cm (3¾×3×2")
- For Use With:10×8 Tube Strips
- Well Depth:15.5 mm
- Block Size:Single
- Well Diameter:6.4 mm
Spécifications
A propos de cet article
Constructed from a solid anodized aluminum block.
- Now with Best-in-Class, Exclusive 5-Year Warranty
The close contact of tubes to block walls allows for maximum heat retention. Tapered tube wells accept 0.2 mL tubes and are spaced for easy access and removal. Available in single and double block size.
Customers Who Bought This Also Bought