VWR® Modular Heating Blocks for Conical-Bottom Centrifuge Tubes
# de catalogue 13259-254
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Description:Conical bottom centrifuge tube block
- No. of wells:5
- Cat. no.:13259-254
- L×W×H:9.5 x 7.6 x 5.1 cm (33/4 x 3 x 2")
- For Tube Volume:50 ml
- Well Depth:47.6 mm
- Well Diameter:29.0 mm
Spécifications
A propos de cet article
Constructed from a solid anodized aluminum block.
- Now with Best-in-Class, Exclusive 5-Year Warranty
The close contact of tubes to block walls allows for maximum heat retention. Single block size.
Customers Who Bought This Also Bought