Spécifications
- Temperature Range:5° above ambient to 65 °C (149 °F)
- Environmentally Preferable:Waste Reducing
- Shipping weight:13.6 kg (30 lbs.)
- Temperature range:Ambient +5…65 °C (149 °F)
- Max. load:3.6 kg (8 lbs.)
- Overall dimensions:27.9W × 26.7H × 43.2D cm (11×101/2×17”)
- Temperature uniformity:±0.5 °C at 37 °C
- Platform size:19.7×28 cm (73/4×11”)
- Speed accuracy:±2%
- Timer:1 second to 160 hours
- Electrical:120 V, 50/60 Hz
- Speed Range:100 - 1200 rpm
- Orbit:3 mm (⅛")
Spécifications
A propos de cet article
Variable-speed, microprocessor control provides consistent, uniform mixing action.
- Digital Display for Speed, Temperature, and Time
- Microprocessor Control
- Timer with Audible Alarm
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Ramping feature slowly increases speed to set point for added safety
The triple eccentric drive features permanently lubricated ball bearings. The maintenance-free, brushless DC motor provides a long service life. A Lexan® polycarbonate lid permits viewing of samples from all sides without disturbing internal temperature. Included tray can be used as a platform for mounting Erlenmeyer flask clamps, test tube racks, or microplate holders.
Independent LED display features speed, temperature, and time. Easy-to-use controls allow users to adjust temperature in 1 °C increments. Temperature calibration mode allows users to calibrate the unit to an external temperature device. Timer will display elapsed time, or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero. Durable base is constructed of cast aluminum for extra stability.