Order Entry
ContactUsLinkComponent
VWR Signature* Incubated Rocking Platform Shaker
VWR® Signature™ Incubating Rocking Platform Shaker
# de catalogue 12620-910
Fournisseur:  VWR International
Product available on GSA Advantage®
VWR Signature* Incubated Rocking Platform Shaker
VWR® Signature™ Incubating Rocking Platform Shaker
# de catalogue 12620-910
Fournisseur:  VWR International
Product available on GSA Advantage®

Spécifications

  • Angle:
    1–15°
  • Temperature Range:
    5° above ambient to 65°C (149°F)
  • Shipping weight:
    10 kg (22 lbs.)
  • Temperature range:
    Ambient +5…65 °C (149 °F)
  • Max. load:
    4.5 kg (10 lbs.)
  • Overall dimensions:
    28W × 26.7H × 43.2D cm (11 × 101/2 × 17")
  • Temperature uniformity:
    ±0.5°C at 37°C
  • Platform size:
    25.4 × 19.1 cm (10 × 71/2")
  • Dimpled mat:
    25.4 × 19.1 cm (10 × 71/2")
  • Speed accuracy:
    ±1 rpm
  • Timer:
    1 second to 9999 minutes
  • Electrical:
    120 V, 50/60 Hz
  • Speed Range:
    1 - 50 rpm

Spécifications

A propos de cet article

Ideal for cell cultures, staining and destaining gels, hybridization procedures, hematology, and blotting techniques.

  • Digital display for speed, tilt angle, temperature, and time
  • Uniform temperature control from 5° above ambient to 65°C
  • Timer with adjustable alarm
  • Electronic tilt adjustment
  • Compact, benchtop design
  • Now with Best-in-Class, Exclusive 5-Year Warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Easy-to-use touchpad controls allow the user to set temperature, rocking speed, and tilt angle directly from the front panel

Microprocessor PID temperature controller maintains precise control and can be set in 1° increments. System will recall last temperature setting for repeatability, even when turned off. Audible and visual signals will activate when system detects an overloaded, unbalanced condition or obstruction of the tray.

Electronic angle adjustment allows user to adjust rocking angle from 0 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1rpm. For improved repeatability, onboard memory recalls last speed and angle settings even when unit is turned off. Built-in timer with LED will display elapsed time or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero.

LEXAN® polycarbonate lid permits viewing of samples from all sides without disturbing internal temperatures.

Certifications: RoHS certified. CSA listed. Calibrated Shakers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: Unit includes a 234 cm (92") detachable, three-wire cord and plug.
Customers Who Bought This Also Bought