Order Entry
ContactUsLinkComponent
VWR* Aluminum Support Jack
VWR® Aluminum Support Jacks
Catalog # 12620-904
Supplier:  VWR International
Product available on GSA Advantage®
VWR* Aluminum Support Jack
VWR® Aluminum Support Jacks
Catalog # 12620-904
Supplier:  VWR International
Product available on GSA Advantage®

Specifications

  • Cat. no.:
    12620-904
  • Maximum Load:
    80 kg (176 lbs.)
  • Vertical Lift:
    7.6 - 24.8 cm (3 - 9¾"")
  • Platform Size:
    20.3×20.3 cm (8×8")

Specifications

About this item

Aluminum lab jacks provide stable height adjustment for various items in the labs such as flasks, baths, and small equipment.

  • Exceptional stability and durability
  • Aluminum construction
  • Four convenient sizes

Oversized, sure-grip adjustment knobs provide smooth and accurate height adjustment

Support rod kit includes a 43.2 cm (17") vertical support rod for mounting to the upper deck of a 15.2x15.2 cm (6x6") or 20.3x20.3 cm (8x8") support jack. Ideal for creating an adjustable support stand for mounting various items such as thermometer clamps, temperature probes, or flask and column clamps. Kit also includes a jam nut and a flat washer.

Top and bottom decks are constructed of anodized aluminum. Internal supports and drive screw are constructed of stainless steel. Lab jacks are designed to hold the specified weight after it is lifted to the preferred height.

Customers Who Bought This Also Bought