Harvard Trip Balances, Ohaus
# de catalogue 12350-032
Fournisseur: Ohaus
Spécifications
- Stabilization Time:1.5 s
- Description:Double Beam, Stainless Steel Plates
- Cat. no.:12350-032
- Readability:0.1 g
- Weighing Capacity:2000 g (4.4 lbs.)
- Supplier No.:80000004
Spécifications
A propos de cet article
Versatile, rugged, easy-to-use balances are ideal for comparative weighing
- 10 x 0.1 g (Upper Beam), 200 x 10 g (Lower Beam)
The footed polypropylene scoop with counterweight may be ordered separately.
Balances feature angled beam with center reading poise, magnetic damping, zero adjust compensator, and precision ground knives. Stainless steel 15.2cm (6") weighing platform. Balance 12351-024 includes a 225g tare beam.
Ordering information: Supplied with manufacturer’s five-year warranty.
Customers Who Bought This Also Bought