Jar, Polypropylene, White, Wide Mouth, Qorpak®
Catalog # 11311-348
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap size:43-400
- Cap Type:White PP unlined cap
- Capacity:30 ml (1 oz.)
- Color:White
- Material:PP
- Cat. no.:11311-348
- Supplier No.:PLC-07184
Specifications
About this item
White polypropylene jars are ideal for solids, powders and cosmetics.
Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents. Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity.
Customers Who Bought This Also Bought