Needle Bushings, Hamilton Company
# de catalogue 65513-725
Fournisseur: Hamilton
Spécifications
- Description:Hamilton 1/4-28 Bushing for Hat-Type Needles
- Cat. no.:65513-725
- Supplier No.:35056
Spécifications
A propos de cet article
Hamilton Company offers the most comprehensive selection of standard and custom syringes and accessories in the industry
The Hamilton Needle Bushings are ideal for connecting standard or custom small hub Removable Needles and hat-ype Needles to Hamilton valves. The bushing is tightened into the valve and the seal is made between the needle ferrule and the valve port.
Specifically designed to thread into 6.35mm-28 UNF-2B valve ports, providing a leak-tight seal at 6.89bar.
Each is manufactured to achieve the highest level of accuracy and precision possible.
Ordering information: If you are looking for a syringe, valve or accessory that is available but not listed here, please call Avantor to place a special order by phone.
Customers Who Bought This Also Bought