Somso® Young Adult Male Torso Model Without Head
# de catalogue 470006-478
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Young Adult Male Torso without Head
- Height:71 cm
- No. of Keyed Items:81
- Cat. no.:470006-478
- Length:26 cm
- Width:39 cm
- Supplier No.:AS 12
- No. of Parts:13
Spécifications
A propos de cet article
Understand The Relationship Among The Organs
- Highly Detailed Torso For Basic Study
- Basic Torso Covers General System Anatomy
- 5 Year Manufacturers Warranty
Through the 81 realistically hand painted, coded and accurately modeled structures, students will be able to understand the relationship among organs with this popular torso. Featured are 11 removable parts, which include the heart (two parts), lungs (two parts), liver, stomach, duodenum with pancreas, appendix, bladder, kidney and small and large intestines. This life-like model can be utilized in several versatile ways; for referencing during videos, or to supplement textbook readings and class structures. It is constructed of unbreakable SOMSO-Plast and includes a key to the coded structures.
Customers Who Bought This Also Bought