Somso® Neck Vertebrae
# de catalogue 470030-096
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Neck Vertebrae
- Height:23.5 cm
- Cat. no.:470030-096
- Length:16 cm
- Width:14 cm
- Supplier No.:QS 65
- No. of Parts:1
Spécifications
A propos de cet article
Focus On One Essential Area Of Human Skeletal Structure
- 5 Year Manufacturers Warranty
Only the top portion of the spinal column is represented in this convenient model. The segment of the flexible, life-size vertebral column features the occipital bone and spinal bulb, with nerve endings and vertebral artery, as well as a laminectomy.
Customers Who Bought This Also Bought