Somso® Muscular Head Model
# de catalogue 470015-622
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Muscular Head
- Height:28 cm
- No. of Keyed Items:193
- Cat. no.:470015-622
- Length:21 cm
- Width:18 cm
- Supplier No.:BS 18
- No. of Parts:6
Spécifications
A propos de cet article
Accurately Depicts Muscles And Vessels Of Head And Neck
- 5 Year Manufacturers Warranty
With unparalleled surface anatomy, removable parts, and nearly 200 structures to examine and identify, this lifelike model can enhance your lessons on the nervous system and human musculature. The cranium of the 3/4-life-size model can be removed, revealing the interior structure of the skull, as can the brain, which can be further dissected into three parts. The five-part model is mounted on a base and can be removed for closer study.
Customers Who Bought This Also Bought