Rattlesnake Skull, Ward’s®
# de catalogue 470027-978
Fournisseur: SKULLS UNLIMITED
Spécifications
- Description:Rattlesnake Skull
- Height:1"
- Cat. no.:470027-978
- Length:1 .5"
- Width:1.5"
- Supplier No.:SS 500
- No. of Parts:1
Spécifications
A propos de cet article
Compare the venomous Crotalus sp. specimen, with its hollow fangs, with our nonvenomous snake skull.
- Natural bone
- Professionally cleaned and prepared
Ordering information: This is a real specimen, so size and appearance may vary from the image.
Customers Who Bought This Also Bought