Somso® Orangutan Skull, Male
# de catalogue 470029-324
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Orangutan Skull, Male
- Height:14 cm
- Cat. no.:470029-324
- Length:25 cm
- Width:15 cm
- Supplier No.:ZOS 52
- No. of Parts:2
Spécifications
A propos de cet article
This impressive plastic skull of the Indonesian Pongo pygmaeus, the 'old man of the forest', has been re-created from an adult male specimen.
- Cast from a real specimen
- Jaw removable for easy comparison to other primates
- 5 year manufacturers warranty
It is unmounted, with a removable lower jaw.
Customers Who Bought This Also Bought