Incu-Shaker™ Mini-Basic Platform
# de catalogue 470017-186
Fournisseur: Ward's
Spécifications
- Description:50 ml Flask MAGic Clamp™
- Cat. no.:470017-186
- Supplier No.:H1000-MR-5
Spécifications
A propos de cet article
Ideal for flasks, tubes, and plates, this incu-shaker allows for instant exchange of accessories within the MAGIc-Clamp™ system.
- Programmable Temperature up to 60°C
- Orbital Shaking Speed up to 300 rpm
- Small Footprint Fits on Any Lab Bench
- Standard Platform and Non-Skid Rubber Mat Included
- Ideal for Flasks, Tubes, and Plates
Temperature can be digitally programmed up to 60°C with an orbital shaking speed of up to 300 rpm. Its small footprint fits comfortably on any lab bench. A standard platform and non-skid rubber mat are included for use with flasks as well as tissue culture dishes and trays.
MAGIc Rack™ Magnetic Platform provides the base for the attachment of all magnetic flask clamps and racks, so the Incu-Shaker Mini can accept all magnetic accessories. It easily attaches with four thumbscrews and allows for the instant changing of magnetic flask clamps and racks without screws or tools.
BodyTextAccessories: The MAGic-Clamp magnetic platform is also available as an accessory to provide for instant changing of clamps and racks.
Ordering information: Two-year warranty.
Customers Who Bought This Also Bought