Horse Skull, Ward’s®
# de catalogue 470027-954
Fournisseur: SKULLS UNLIMITED
Spécifications
- Description:Horse Skull
- Height:9"
- Cat. no.:470027-954
- Length:22"
- Width:11"
- Supplier No.:655128
- No. of Parts:1
Spécifications
A propos de cet article
Compare our unmounted horse skull with our bovine skull, or use it as a supplement to the full horse skeleton.
- Natural bone
- Professionally cleaned and prepared
- Includes key
The unmounted skull has been carefully prepared to display all important features. It includes a key identifying 27 structures.
Ordering information: This is a real specimen, so size and appearance may vary from the image.
Customers Who Bought This Also Bought