Denoyer-Geppert® Giant Hands-On Brain Model
# de catalogue 470112-566
Fournisseur: Denoyer-Geppert Science
Spécifications
- Description:Giant Hands-On Brain
- Height:23 cm
- No. of Keyed Items:50
- Cat. no.:470112-566
- Length:20 cm
- Width:20 cm
- Supplier No.:0825-60
- No. of Parts:4
Spécifications
A propos de cet article
This unbreakable vinyl replica of the human brain has been scaled to twice life-size proportions.
- Simplified Painting
- Explanatory Study Guide Included
- Visual Display of Body's Control Center
Divided into four sections, the component parts are held together with locking pins that will remain intact during hands-on study. Students can closely examine the cerebral lobes, cerebellum, medulla, cranial nerves and ventricles.
All parts are numbered and identifiable to an accompanying key.
Customers Who Bought This Also Bought