Duck Skull, Ward’s®
# de catalogue 470027-994
Fournisseur: SKULLS UNLIMITED
Spécifications
- Description:Duck Skull
- Height:1.5"
- Cat. no.:470027-994
- Length:5"
- Width:11/8"
- Supplier No.:SB-010 A
- No. of Parts:1
Spécifications
A propos de cet article
Compare this skull of an adult domestic duck, family Anatidae, to other domestic fowl.
- Natural bone
- Professionally cleaned and prepared
Ordering information: This is a real specimen, so size and appearance may vary from the image.
Customers Who Bought This Also Bought