Denoyer-Geppert® Giant Molar Tooth
# de catalogue 470002-660
Fournisseur: Denoyer-Geppert Science
Spécifications
- Description:Giant Molar Tooth
- Height:34 cm
- No. of Keyed Items:9
- Cat. no.:470002-660
- Length:18 cm
- Width:18 cm
- Supplier No.:0107-00
- No. of Parts:6
Spécifications
A propos de cet article
Show Progressive Stages Of Caries With Various Inserts
- 5 X Life Size
- Removable Sections Of Temporal Bone
The most complete single tooth model we offer, the sectioned, 15X-enlarged upper molar with three roots can be dissected into seven different parts. Four interchangeable inserts allow you to alter the model from a healthy tooth to three increasingly advanced stages of a cavity; simply remove the pulp and a section of the crown and dentine to insert each section.
The model is mounted on a rotatable stand and can be removed for closer examination.
Customers Who Bought This Also Bought