Denoyer-Geppert® Hands On Take Apart Torso
# de catalogue 470029-568
Fournisseur: Denoyer-Geppert Science
Spécifications
- Description:Hands-On Take-Apart Torso
- Height:30 cm
- No. of Keyed Items:122
- Cat. no.:470029-568
- Length:89 cm
- Width:41 cm
- Supplier No.:0830-08
- No. of Parts:10
Spécifications
A propos de cet article
This unbreakable vinyl reproduction shows 10 complete body systems in full-scale proportion.
- Ten Detachable Parts
- Nineteen-Page Study Guide
- Vinyl Reproduction
- Systems Shown Include Endocrine, Lymphoid, Integumentary, and More
Students can examine the nervous, circulatory, respiratory, digestive, urinary, endocrine, lymphoid, integumentary, muscular, and skeletal systems with this model’s 10 detachable parts and contrasting colors.
A 19-page study guide reinforces hands-on learning by explaining systems' physiological functions.
Customers Who Bought This Also Bought