Denoyer-Geppert® Half Head Model
# de catalogue 470029-566
Fournisseur: Denoyer-Geppert Science
Spécifications
- Description:Half Head
- Height:18 cm
- No. of Keyed Items:119
- Cat. no.:470029-566
- Length:32 cm
- Width:20 cm
- Supplier No.:0174-00
- No. of Parts:1
Spécifications
A propos de cet article
Depicts Detailed Neck Musculature Down To The Level Of The Clavicle
Vivid representations of the surface muscles and blood vessels are depicted on one side of this life-size model, while the other half shows the median section through the interior. The one-piece, sagitally sectioned model is constructed of unbreakable vinyl for years of student use.
Customers Who Bought This Also Bought