Denoyer-Geppert® Classroom Brain
# de catalogue 470029-512
Fournisseur: Denoyer-Geppert Science
Spécifications
- Description:Classroom Brain
- Height:25 cm
- No. of Keyed Items:130
- Cat. no.:470029-512
- Length:20 cm
- Width:20 cm
- Supplier No.:0170-00
- No. of Parts:4
Spécifications
A propos de cet article
Enlarged 2X For Viewing By The Entire Class
- 2 X Life Size
- Vinyl Construction For Durability
It’s easy to explain the features of the brain during your lectures with this oversized brain model. Hand-painted to highlight the many sculpted structures, the model shows the lenticular and caudate nuclei, optic tract, corona, fornix, corpus callosum, thalamus, and more. All 12 cranial nerves are also shown and identified. The left hemisphere of the brain remains intact, while the right hemisphere separates into three parts, with the brain stem and cerebellum detachable as a unit. The four-part model is removable from a plastic base.
Customers Who Bought This Also Bought