Denoyer-Geppert® Deluxe Kidney Model
# de catalogue 470112-572
Fournisseur: Denoyer-Geppert Science
Spécifications
- Description:Giant Kidney
- Height:13 cm
- No. of Keyed Items:34
- Cat. no.:470112-572
- Length:36 cm
- Width:20 cm
- Supplier No.:0147-00
- No. of Parts:1
Spécifications
A propos de cet article
The deluxe kidney model is hinged for easy access to internal structures.
- Model Hinged for Easy Access to Internal Structures
- Wooded Stand Included
- Details Shown in Deep Relief
- Thirty-Four Structures Identified in Provided Key
- Left Kidney: 3 Times Life Size
The left kidney is three times larger than life size and parasagittally sectioned over three-fourths of its length. The model shows the renal artery and vein, a portion of the ureter, cortex, medulla, pyramids, pelvis, major and minor calyces, and the internal blood supply and drainage in deep relief. Nephrons are detailed in contrasting colors. The distal and proximal convoluted tubules are simplified for clarity. Several loops of Henle with numerous glomeruli are also schematically detailed in relief.
34 structures are identified in the accompanying key.
Customers Who Bought This Also Bought