Somso® Baboon Skull
# de catalogue 470029-328
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Baboon Skull
- Height:13 cm
- Cat. no.:470029-328
- Length:23 cm
- Width:13 cm
- Supplier No.:ZOS 53/3
- No. of Parts:2
Spécifications
A propos de cet article
An impressive example of Papio doguero, the high-quality plastic, unmounted skull with removable lower jaw features the characteristic enlarged canines and long muzzle of the baboon.
- Life size cast of an adult baboon
- Removable jaw for easy comparison to other primate skulls
- 5 year manufacturers warranty
Customers Who Bought This Also Bought