3B Scientific® Pregnant Pelvis Model
# de catalogue 470029-532
Fournisseur: American 3B Scientific
Spécifications
- Description:Pregnant Pelvic Model
- No. of Keyed Items:31
- Cat. no.:470029-532
- Length:39 cm
- Width:25 cm
- Supplier No.:L20
- No. of Parts:2
Spécifications
A propos de cet article
The Pregnant Pelvis Model is an accurate representation of pregnancy at three and nine months.
- Removable Womb, Bladder, and Fetus
- Three-Year Manufacturer's Warranty
- Life-Size Pelvis
- Three and Nine -Month Fetus Insert Included
- Includes 3B Smart Anatomy
A life-size pelvis, sagittally sectioned, shows the condition of the uterus and fetus during the ninth month of pregnancy. The dorsal and abdominal muscles with lumbar vertebrae and a kidney section are visible.
The fetus can be removed for closer examination and can be replaced with the included three-month fetus insert for comparison.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought