3B Scientific® Male Muscular Figure
# de catalogue 470029-538
Fournisseur: American 3B Scientific
Spécifications
- Description:Male Muscular Figure
- Height:181 cm
- No. of Keyed Items:425
- Cat. no.:470029-538
- Length:51 cm
- Width:110 cm
- Supplier No.:VA01
- No. of Parts:37
Spécifications
A propos de cet article
Perfect For In-Depth Study Of The Human Body
- Examine Musculature In Multiple Layers Of Dissection
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Study male anatomy, head to foot and skin to skeleton, with this full-size model. The model, showing superficial musculature, features 37 detachable parts including the calvarium with six-part brain, eyeball with optic nerve, half of the head with two-part larynx, three-part neck and chest muscles, arms with three muscles on the left arm, one leg with four muscles, abdominal cover, two lungs, two-part heart, diaphragm, two-part stomach, liver with gallbladder, intestines as a unit, half of one kidney, and half of the bladder.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought