3B Scientific® Kidney With Adrenal Gland
# de catalogue 470007-054
Fournisseur: American 3B Scientific
Spécifications
- Description:Kidney With Adrenal Glad
- Height:21 cm
- No. of Keyed Items:22
- Cat. no.:470007-054
- Length:12 cm
- Width:12 cm
- Supplier No.:K12
- No. of Parts:2
Spécifications
A propos de cet article
This life-size, realistic model of the kidney includes adrenal glands.
- Three-Year Manufacturer's Warranty
- Removable Organs
- Two-Part Model
- Life-Size Model
- Structure Can Detach from Stand
- Includes 3B Smart Anatomy
The detailed model is perfect for showing students the exterior and interior structures of a human kidney and adrenal gland such as the renal and adrenal vessels and the ureter. Users can remove the sagittally sectioned front of the model to reveal the medulla, calices, and cortex.
The two-part model is mounted on a stand and can be removed for closer examination.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Ordering information: This product includes a manufacturer's warranty.
Customers Who Bought This Also Bought