Didactic Skull And Cervical Spine
# de catalogue 470029-626
Fournisseur: American 3B Scientific
Spécifications
- Description:Didactic skull and cervical spine
- Height:27 cm
- Cat. no.:470029-626
- Length:16 cm
- Width:16 cm
- Supplier No.:A20/2
- No. of Parts:4
Spécifications
A propos de cet article
Didactic coloring makes learning easier
- High quality original skull cast
- Skull is handmade from hard, unbreakable plastic
- 3 year manufacturers warranty
- Includes 3B smart anatomy
This human skull model uses 19 didactic colors to show the shapes and relationships of the various bone plates of the skull. This human skull replica is flexibly mounted on the cervical spine (C1, C2 and C7 are colored). The didactic model also exhibits the hindbrain, spinal cord, spinal nerves of the cervical spine, vertebral arteries, basilar artery and rear cerebral arteries. The plastic skull can be removed from its stand.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought