SP Bel-Art Reusable Snap-on Wire Rack I.D. Tag, Bel-Art Products, a part of SP
# de catalogue 89209-580
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Color:White
- Description:Wire rack i.d. tags
- Cat. no.:89209-580
- Packaging:6 tags/pack
- Dimensions:8.9×0.3×3.8 mm (3.5×0.125×1.5")
- Supplier No.:F134460000
Spécifications
A propos de cet article
Durable, reusable and easy to attach Scienceware® wire rack.
- White coloring provides excellent contrast for most ink colors
- One-piece write-on, wipe-off design
- Economical and easy to use
- Chemical-resistant and autoclavable at 121 °C (250 °F)
Smooth, polypropylene plastic surface allows labeling directly onto the tag with permanent marker, dry-erase marker, or a pressure-sensitive adhesive label.
Tags eliminate the challenges of labeling all wire racks, trays, baskets, and other wire-formed items made of 3 mm (¹/₈") or 5 mm (³/₁₆") wire.
Customers Who Bought This Also Bought