Laminated Tag, National Marker
# de catalogue 94016-780
Fournisseur: ACCUFORM MANUFACTURING, INC
Spécifications
- Description:Laminanted tag 3"
- Material:Unrippable vinyl
- Cat. no.:94016-780
- Packaging:25 labels/pack
- Legend:Danger Do Not Operate
- Length:6"
- Supplier No.:LPT21
Spécifications
A propos de cet article
Made from a chemical resistant.
Ideal tag for the toughest, most abusive, dirty and greasy conditions.
Ordering information: Grommets and self-locking nylon fasteners included.
Customers Who Bought This Also Bought