Nasal Spray Bottles, Qorpak
# de catalogue 16151-814
Fournisseur: Qorpak
Small Business Enterprise
Spécifications
- Cap Size:18-410
- Cap Type:White LDPE Linerless Over Cap & Plug
- Capacity:60 ml (2 oz.)
- Color:Natural
- Material:LDPE
- Cat. no.:16151-814
- Supplier No.:PLC-03662
Spécifications
A propos de cet article
Nasal spray mist bottles are made of squeezable, resilient LDPE and are supplied with the spray plug and overcap.
They can also be used as dropper bottles.
Customers Who Bought This Also Bought